Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0860 (N44) Carbide Reamer Standard Sizes
Mfr # 5457991
Zoro # G9178540
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2
- Material Carbide
- Number of Flutes 4
- Size 0.0860 (#44)
- Drill Bit Size 0.0860 (#44)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5457991
- Zoro # G9178540
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 2 |
Size | 0.0860 (#44) |
Drill Bit Size | 0.0860 (#44) |
Drilling Length | 1/2 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Scrapemaster Scraper 4 Inch (1995)
- MORSE Band Saw Blade, 10 ft. 5 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEFC1014MAT-10' 5)
- DRILL AMERICA 3/4"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT3/4-90)
- BON TOOL Bon 14-145 Stake Puller For 3/4 Or 7/8" Stakes-, Round Or Flat (14-145)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- Kodiak Cutting Tools Carbide Chucking Reamers