Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0850 Carbide Reamer Decimal Size
Mfr # 5457980
Zoro # G9180214
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2
- Material Carbide
- Size 0.085
- Number of Flutes 4
- Drill Bit Size 0.0850
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5457980
- Zoro # G9180214
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 2 |
Size | 0.085 |
Drill Bit Size | 0.0850 |
Drilling Length | 1/2 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 1/4 in Size, Deep Socket, Black Phosphate (49-66-6115)
- KIPP Indexing Plunger D1= M20X1, 5, D=12, Style A, Non-Lockout wo Locknut, Steel Hardened (K0338.1412)
- VERMONT GAGE Taperlock Gage, Go, 2B, 3B, 6-32 UNC (301115010)
- MILWAUKEE TOOL M18 Cordless 2-Speed 1/4" Right Angle Impact Driver (2667-20)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- Kodiak Cutting Tools Carbide Chucking Reamers