Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.0845 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5473512
Zoro # G8583367
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.0845
- Number of Flutes 4
- Overall Length 3
- Material High Speed Steel
- Drill Bit Size 0.0845
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5473512
- Zoro # G8583367
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.0845 |
Overall Length | 3 |
Drill Bit Size | 0.0845 |
Drilling Length | 0.0810 |
Shank Diameter | 0.081 |
Details
Number of Flutes | 4 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Construction Reamer, 1-1/16 In., 12 In. L (13H807)
- URREA Black flat strike wrench 12 point, 1"opening size. (2716SWH)
- EKLIND 7 Piece Torx? L-Shape Torx? Key Set, 11807 (11807)
- MAKITA Power Cutter Kit with 4 Batteries, 14 in (GEC01PL4)
- KODIAK CUTTING TOOLS 9/32 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484094)
- KODIAK CUTTING TOOLS .135 HSS Chucking Reamer Straight Flute Straight Shank (5474436)
- KODIAK CUTTING TOOLS .107 HSS Chucking Reamer Straight Flute Straight Shank (5473908)
- KODIAK CUTTING TOOLS 1/4 HSS Chucking Reamer Straight Flute Straight Shank (5483973)
- KODIAK CUTTING TOOLS .6235 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481949)
- KODIAK CUTTING TOOLS .066 HSS Chucking Reamer Straight Flute Straight Shank (5473182)
- DRILL AMERICA 13/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR13/64)
- Kodiak Cutting Tools Reamers