Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0840 Carbide Reamer Decimal Size
Mfr # 5457969
Zoro # G9179374
$35.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 0.084
- Overall Length 2
- Number of Flutes 4
- Material Carbide
- Drill Bit Size 0.0840
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5457969
- Zoro # G9179374
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.084 |
Overall Length | 2 |
Drill Bit Size | 0.0840 |
Drilling Length | 1/2 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 11/16in Size (36A213)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #29 (54039)
- KESON Metric and SAE Tape Measure (PGPRO18M16V)
- BESSEY C-Clamps, Ductile Alloy, 10" (540 - 10)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- INTERNAL TOOL A .3750 Solid Carbide Reamer (93-3750)
- Kodiak Cutting Tools Reamers