Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.084 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5473501
Zoro # G8584058
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Overall Length 3
- Number of Flutes 4
- Size 0.084
- Drill Bit Size 0.0840
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5473501
- Zoro # G8584058
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 3 |
Size | 0.084 |
Drill Bit Size | 0.0840 |
Drilling Length | 0.0810 |
Shank Diameter | 0.081 |
Details
Material | High Speed Steel |
Number of Flutes | 4 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita 322701-3 Die Holder (322701-3)
- PROTO 3/8" Drive, SAE 7/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4928CF)
- MASON Vibration Isolation Pad, 600 lb (20UZ20)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 12 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4125X12)
- KODIAK CUTTING TOOLS .372 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478979)
- KODIAK CUTTING TOOLS #14 HSS Chucking Reamer Straight Flute Straight Shank (5483665)
- KODIAK CUTTING TOOLS .998 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482609)
- KODIAK CUTTING TOOLS .623 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481938)
- KODIAK CUTTING TOOLS .327 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478044)
- KODIAK CUTTING TOOLS 1/4 HSS Chucking Reamer Straight Flute Straight Shank (5483973)
- KODIAK CUTTING TOOLS .249 O/U HSS Chucking Reamer Straight Flute Straight Shank (5483962)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers