Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0830 Carbide Reamer Decimal Size
Mfr # 5457958
Zoro # G9187099
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.083
- Material Carbide
- Overall Length 2
- Number of Flutes 4
- Drill Bit Size 0.0830
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5457958
- Zoro # G9187099
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.083 |
Overall Length | 2 |
Drill Bit Size | 0.0830 |
Drilling Length | 1/2 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #6-32 1" OD HSS Round Adjustable Die (DWTH1-632)
- STAR ASIA 10-Pc 5-Lobe Tamper Resistant L-Shap (12734)
- RENEWABLE LUBRICANTS Biodegradable Rock Drill Oil, 10W-20, 5 gal. (83004)
- BOSCH Natural Stone Tile Bit, 1/8" (NS100)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- Kodiak Cutting Tools Reamers