Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0810 (N46) Carbide Reamer Standard Sizes
Mfr # 5457936
Zoro # G9186216
$33.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Size 0.0810 (#46)
- Overall Length 2
- Material Carbide
- Drill Bit Size 0.0810 (#46)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5457936
- Zoro # G9186216
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.0810 (#46) |
Overall Length | 2 |
Drill Bit Size | 0.0810 (#46) |
Drilling Length | 1/2 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION CUTTING TOOL CHAMPION OVERLOAD UNIT 110V FOR AC50 (AC50121)
- POWERBUILT Tool Bag, Tool Roll Organizer, 1200 Denier Polyester (240253)
- STANLEY Glass Scraper, Length 8 in, Blade Width 1 1/2 in, Carbon Steel (28-500)
- BUCK BROTHERS Comfort Grip Wood Chisel – 1-1/2" (38MM) (74718)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- Kodiak Cutting Tools Carbide Chucking Reamers