Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0800 Carbide Reamer Decimal Size
Mfr # 5457925
Zoro # G9187704
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-3/4
- Material Carbide
- Number of Flutes 4
- Size 0.08
- Drill Bit Size 0.0800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5457925
- Zoro # G9187704
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 1-3/4 |
Size | 0.08 |
Drill Bit Size | 0.0800 |
Drilling Length | 1/2 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Stripper, Crimper, Cutter, Pro Grade (GESP-70)
- KO-KEN Bit Socket XZN M12 Triple Square 100mm 3/8 Sq. Drive (3020.100-M12)
- PROTO 1/2 in Drive, 10mm Triple Square Metric Socket, 12 Points (J5310M)
- KRAFT TOOL Power Troweler Blade, Finish, 6x18 in (SK214G)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- Kodiak Cutting Tools Reamers