Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0790 Carbide Reamer Decimal Size
Mfr # 5457914
Zoro # G9187528
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 4
- Size 0.079
- Overall Length 1-3/4
- Drill Bit Size 0.0790
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5457914
- Zoro # G9187528
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.079 |
Overall Length | 1-3/4 |
Drill Bit Size | 0.0790 |
Drilling Length | 1/2 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9 pc. Snap Ring Pliers Set (48-22-6539)
- DIGIPAS TECHNOLOGIES Digi-Pas Torpedo Digital Level (DWL-280PRO)
- IRWIN Power Bit, #2 Phillips, Carded, 1 per card (IWAF22PH22)
- MILWAUKEE TOOL M12 3/8" Ratchet (Tool Only) (2457-20)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- Kodiak Cutting Tools Carbide Chucking Reamers