Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0787 (2MM) Carbide Reamer Standard Sizes
Mfr # 5457903
Zoro # G9187415
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2MM
- Material Carbide
- Overall Length 1-3/4
- Number of Flutes 4
- Drill Bit Size 2MM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5457903
- Zoro # G9187415
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 2MM |
Overall Length | 1-3/4 |
Drill Bit Size | 2MM |
Drilling Length | 1/2 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Replacement Jaws for 902,117 Vise 1 Set (902-117-JAWS)
- CRAFTSMAN Feeler Gauges, 32-Blade Feeler Gauge (CMMT14105)
- GOLDBLATT INDUSTRIES Hand SanderSoft Handle (G05023)
- ZORO SELECT Scoop Ladle, HDPE, 600mL (108085-600)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- Kodiak Cutting Tools Reamers