Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0785 (N47) Carbide Reamer Standard Sizes
Mfr # 5457892
Zoro # G9186198
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 4
- Overall Length 1-3/4
- Size 0.0785 (#47)
- Drill Bit Size 0.0785 (#47)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5457892
- Zoro # G9186198
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 1-3/4 |
Size | 0.0785 (#47) |
Drill Bit Size | 0.0785 (#47) |
Drilling Length | 1/2 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"x6" HSS Aircraft Extension Drill Bit, Overall Length: 6" (DWDA/CX61/4)
- GREENLEE Insulated Slotted Screwdriver 3/16 in Round (0153-23-INS)
- VESTIL Non-Sparking Deluxe Drum Plug Wrench 12" L x 2" W (DRM1020)
- STARRETT Pin Vise, 0.115-0.187 In, PVC Handle (166D)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- Kodiak Cutting Tools Reamers