Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0781 (5/64) Carbide Reamer Standard Sizes
Mfr # 5457881
Zoro # G9186426
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-3/4
- Number of Flutes 4
- Material Carbide
- Size 0.0781 (5/64)
- Drill Bit Size 0.0781 (5/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5457881
- Zoro # G9186426
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 1-3/4 |
Size | 0.0781 (5/64) |
Drill Bit Size | 0.0781 (5/64) |
Drilling Length | 1/2 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Rotary Tool Accessory Kit, 52 pieces (730-01)
- WESTWARD 1/4 in, 3/8 in, 1/2 in Drive Socket Wrench Set Metric, SAE 99 Pieces 4 mm to 19 mm, 5/32 in to 1 in (33HD77)
- WESTWARD Combination Wrench, SAE, 3/8in Size (36A274)
- BAHCO Bahco Profesional Light Hacksaw Frame (317)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- Kodiak Cutting Tools Carbide Chucking Reamers