Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0760 (N48) Carbide Reamer Standard Sizes
Mfr # 5457848
Zoro # G9186995
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Material Carbide
- Overall Length 1-3/4
- Size 0.0760 (#48)
- Drill Bit Size 0.0760 (#48)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5457848
- Zoro # G9186995
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 1-3/4 |
Size | 0.0760 (#48) |
Drill Bit Size | 0.0760 (#48) |
Drilling Length | 1/2 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 9 in Long Nose Locking Plier (1502L3)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2901750)
- MILWAUKEE TOOL Cut-Off Saw Kit, 14 ft, Cordless, 29.6 lb (MXF315-2XC)
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 27mm (80824)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- Kodiak Cutting Tools Carbide Chucking Reamers