Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0740 Carbide Reamer Decimal Size
Mfr # 5457826
Zoro # G9186444
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Size 0.074
- Overall Length 1-3/4
- Material Carbide
- Drill Bit Size 0.0740
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5457826
- Zoro # G9186444
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.074 |
Overall Length | 1-3/4 |
Drill Bit Size | 0.0740 |
Drilling Length | 1/2 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M10X25, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.410X25)
- SPYDER 6 in L x 0, 10, 14 TPI General Purpose Cutting Steel Remodeling Tool Kit (900404)
- LENOX Band Saw Blade, 13 ft. 3" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Rx+ Series (93652RPB134040)
- MILTON Lever Style Blow Gun, 1/4", Rubber Tip (S-148)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- OSG Chucking Reamer, 5/8 in., 4 Fl, Carbide (300-1160)
- Kodiak Cutting Tools Carbide Chucking Reamers