Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.0735 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5473314
Zoro # G8591496
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3
- Size 0.0735
- Number of Flutes 4
- Material High Speed Steel
- Drill Bit Size 0.0735
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5473314
- Zoro # G8591496
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 3 |
Size | 0.0735 |
Drill Bit Size | 0.0735 |
Drilling Length | 0.0720 |
Shank Diameter | 0.072 |
Details
Number of Flutes | 4 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in, 3/8 in Drive Socket Bit Set, Metric, SAE, Torx, 10 pcs (J4740C)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHBDH06-12'6)
- PROTO 3/8 in Drive, 9/16" Hex SAE Socket, 6 Points (J5218H)
- PERFORMANCE TOOL 13Mm Ratcheting Wrench Wrench Rtchtng, W30353 (W30353)
- KODIAK CUTTING TOOLS .187 HSS Chucking Reamer Straight Flute Straight Shank (5475371)
- KODIAK CUTTING TOOLS .263 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5476779)
- KODIAK CUTTING TOOLS .311 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477758)
- KODIAK CUTTING TOOLS .1375 HSS Chucking Reamer Straight Flute Straight Shank (5474480)
- KODIAK CUTTING TOOLS .142 HSS Chucking Reamer Straight Flute Straight Shank (5474568)
- KODIAK CUTTING TOOLS .4995 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481652)
- DRILL AMERICA .1940 HSS Straight Shank Chucking Reamer (DWRR.1940)
- Kodiak Cutting Tools Reamers