Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0730 (N49) Carbide Reamer Standard Sizes
Mfr # 5457815
Zoro # G9187765
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-3/4
- Material Carbide
- Number of Flutes 4
- Size 0.0730 (#49)
- Drill Bit Size 0.0730 (#49)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5457815
- Zoro # G9187765
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 1-3/4 |
Size | 0.0730 (#49) |
Drill Bit Size | 0.0730 (#49) |
Drilling Length | 1/2 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Spanner Insert Bit Set, 4 pcs. (73270/B)
- BIG HORN 3-1/2" Hinge Template, Single Pocket, 5/8" Radius Corner Replaces 351-KF (70163)
- J.W. WINCO WN300-KT-45-10X32-25 -SW Adjustable Lever Steel (1T25F33K)
- BOSCH Glass and Tile Bit, 5/8 In, 4 In L (GT700)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- Kodiak Cutting Tools Carbide Chucking Reamers