Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0700 (N50) Carbide Reamer Standard Sizes
Mfr # 5457782
Zoro # G9187695
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Overall Length 1-3/4
- Size 0.0700 (#50)
- Material Carbide
- Drill Bit Size 0.0700 (#50)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5457782
- Zoro # G9187695
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 1-3/4 |
Size | 0.0700 (#50) |
Drill Bit Size | 0.0700 (#50) |
Drilling Length | 1/2 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Hex x 4" Screwdriver 3.5mm 4 in. Round (DHX21035)
- KO-KEN Bit Holder 1/4 Hex 45mm Locking Quick Release 3/8 Sq. Drive (13142-F6.3)
- CLEVELAND Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C54539)
- FOWLER Xtra-Punch Set, 36 pcs. (72-482-040-0)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- OSG Chucking Reamer, 1.8250 in., 2 Fl, Carbide (257-3135)
- Kodiak Cutting Tools Reamers