Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0670 (N51) Carbide Reamer Standard Sizes
Mfr # 5457749
Zoro # G9187485
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-3/4
- Material Carbide
- Number of Flutes 4
- Size 0.0670 (#51)
- Drill Bit Size 0.0670 (#51)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5457749
- Zoro # G9187485
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 1-3/4 |
Size | 0.0670 (#51) |
Drill Bit Size | 0.0670 (#51) |
Drilling Length | 1/2 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 1/2 In. (5RANST8)
- DEWALT 4,000 rpm VSR Drywall Screwgun (DW272)
- KO-KEN Bit 3mm Hex 100mm 1/4 Hex Drive (121H.100-3)
- TENG TOOLS MDT932N 6.5MM Mega Drive Power Thru Flat Screwdriver (MDT932N)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- Kodiak Cutting Tools Reamers