Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0660 Carbide Reamer Decimal Size
Mfr # 5457738
Zoro # G9187920
$31.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-3/4
- Material Carbide
- Size 0.066
- Number of Flutes 4
- Drill Bit Size 0.0660
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5457738
- Zoro # G9187920
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 1-3/4 |
Size | 0.066 |
Drill Bit Size | 0.0660 |
Drilling Length | 1/2 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #16 (C15933)
- APEX TOOL GROUP 3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 2 1/4 in L (SZ-13)
- WESTWARD Adj Hand Reamer, 21/32-23/32, 6 3/4, HSS (4LGT1)
- MARTOR Concealed blade metal detectable knife 5 7/8 in L, 10 PK (150007.12)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- Kodiak Cutting Tools Carbide Chucking Reamers