Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0650 Carbide Reamer Decimal Size
Mfr # 5457727
Zoro # G9187220
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Overall Length 1-1/2
- Size 0.065
- Material Carbide
- Drill Bit Size 0.0650
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5457727
- Zoro # G9187220
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 1-1/2 |
Size | 0.065 |
Drill Bit Size | 0.0650 |
Drilling Length | 3/8 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 19mm 12 pt Metric Socket, 12 Points (48019)
- BLACK & DECKER 20V MAX* Lithium Drill/Driver (BDCDD120C)
- TEKTON 1/2 Inch Drive Spark Plug Socket Set, 3-Piece (5/8, 3/4, 13/16 in.) (SHD92035)
- CHANNELLOCK 830 30" Adj Wrench (830)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- Kodiak Cutting Tools Carbide Chucking Reamers