Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0635 (N52) Carbide Reamer Standard Sizes
Mfr # 5457694
Zoro # G9187616
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2
- Size 0.0635 (#52)
- Material Carbide
- Number of Flutes 4
- Drill Bit Size 0.0635 (#52)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5457694
- Zoro # G9187616
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 1-1/2 |
Size | 0.0635 (#52) |
Drill Bit Size | 0.0635 (#52) |
Drilling Length | 3/8 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3 Piece Boring Tool Set 2" Head 3MT Shank & 1/2" Boring Bar Set (1001-0105)
- HOLEX Impact Socket, 3/4 inch Drive, 6 pt, 1-5/8 inch (652002 1.5/8)
- WESTWARD #33 2-5/8" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRT1)
- TEKTON 20 mm Reversible Ratcheting Combination Wrench (WRN56120)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- Kodiak Cutting Tools Reamers