Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0630 Carbide Reamer Decimal Size
Mfr # 5457683
Zoro # G9187634
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 4
- Size 0.063
- Overall Length 1-1/2
- Drill Bit Size 0.0630
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5457683
- Zoro # G9187634
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.063 |
Overall Length | 1-1/2 |
Drill Bit Size | 0.0630 |
Drilling Length | 3/8 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Ratcheting Bar Clamp, 24" (59158)
- VEGA Hex Tamper 4Mm Insert Bit x 1 (125HT040A)
- TEKTON Hand Drive Extension 1/2 Inch Drive x 18 1/2 in. Dr, 18 in L (SHA21118)
- HUSQVARNA IGNITION MODULE, K1260 (510115604)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- MAGAFOR Chucking Reamer, 3.00mm, Carbide (88860003000)
- Kodiak Cutting Tools Reamers