Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0625 (1/16) Carbide Reamer Standard Sizes
Mfr # 5457672
Zoro # G9187476
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.0625 (1/16)
- Material Carbide
- Number of Flutes 4
- Overall Length 1-1/2
- Drill Bit Size 0.0625 (1/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5457672
- Zoro # G9187476
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.0625 (1/16) |
Overall Length | 1-1/2 |
Drill Bit Size | 0.0625 (1/16) |
Drilling Length | 3/8 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Slotted 14-16 Insert Bit x 1-1/2" - 5/16 (238F14A)
- ROTHENBERGER Adjustable Wrench 15" (70445)
- CLE-LINE Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23473)
- SWE-TECH 3C 32-Piece Mobile Device Repair Kit (FWT9005-10140)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- ZORO SELECT Chucking Reamer, 3/16 In, 4 Flute, Carbide (500-001012)
- Kodiak Cutting Tools Reamers