Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0620 Carbide Reamer Decimal Size
Mfr # 5457661
Zoro # G9187905
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Overall Length 1-1/2
- Size 0.062
- Material Carbide
- Drill Bit Size 0.0620
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5457661
- Zoro # G9187905
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 1-1/2 |
Size | 0.062 |
Drill Bit Size | 0.0620 |
Drilling Length | 3/8 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #2/0 HSS Straight Flute Taper Pin Reamer (DWRRTP2/0)
- KIPP Adjustable Handle Size: 2, M08X40, Plastic, Black RAL 7021, Comp: Steel (K0269.2081X40)
- PROTO 3/8" Drive Deep Socket Set SAE 13 Pieces 1/4 in to 1 in , Full Polish (J52114)
- SUNEX 1/2" Drive Universal oxygen sensor socket (10010)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- Kodiak Cutting Tools Carbide Chucking Reamers