Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0615 Carbide Reamer Decimal Size
Mfr # 5457650
Zoro # G9187826
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.0615
- Number of Flutes 4
- Overall Length 1-1/2
- Material Carbide
- Drill Bit Size 0.0615
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5457650
- Zoro # G9187826
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.0615 |
Overall Length | 1-1/2 |
Drill Bit Size | 0.0615 |
Drilling Length | 3/8 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF328EU)
- GREY PNEUMATIC 1/2" Drive, 2" SAE Socket, 6 Points (2064R)
- WESTWARD Alloy Steel Tap, 5/16-18 UNC (CCT1060-89)
- PROTO 1/2 in Drive Impact Socket 3/4 in Size 12 pt Standard Depth, Black Oxide (J7424)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- MAGAFOR Chucking Reamer, 3.00mm, Carbide (88860003000)
- Kodiak Cutting Tools Reamers