Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0610 Carbide Reamer Decimal Size
Mfr # 5457639
Zoro # G9187878
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.061
- Material Carbide
- Number of Flutes 4
- Overall Length 1-1/2
- Drill Bit Size 0.0610
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5457639
- Zoro # G9187878
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.061 |
Overall Length | 1-1/2 |
Drill Bit Size | 0.0610 |
Drilling Length | 3/8 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Nut Setter 10mm 6 Point 200mm Slide Magnet 1/4 Hex Drive (115G.200-10)
- HHIP 1/8-1/2" 6 Piece 2-Flute M2 Ball Nose End Mill Set (8001-0006)
- YELLOW JACKET Ratcheting Wrench, Head Size 1/2 x 3/8 in (60615)
- SUNEX 3/8" Drive, 9/16" SAE Socket (884505)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- Kodiak Cutting Tools Carbide Chucking Reamers