Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0605 Carbide Reamer Decimal Size
Mfr # 5457628
Zoro # G9187808
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Overall Length 1-1/2
- Number of Flutes 4
- Size 0.0605
- Drill Bit Size 0.0605
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5457628
- Zoro # G9187808
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 1-1/2 |
Size | 0.0605 |
Drill Bit Size | 0.0605 |
Drilling Length | 3/8 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Steel, 3/4 Hex, Scraping Chisel (HS1502)
- VICTORINOX SWISS ARMY Knife, Swiss Army, 12 Functions (1.4603-X18)
- SOWA HIGH PERFORMANCE TAPS M4 x 7mm H.S.S. Metric Taper Hand Taps (123496)
- REMCO Floor Scraper, Stiff, 10-1/4", Nylon (29113)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- ZORO SELECT Chucking Reamer, 4mm, 4 Flute, Carbide (500-004004)
- Kodiak Cutting Tools Reamers