Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0600 Carbide Reamer Decimal Size
Mfr # 5457617
Zoro # G9187914
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.06
- Material Carbide
- Overall Length 1-1/2
- Number of Flutes 4
- Drill Bit Size 0.0600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5457617
- Zoro # G9187914
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.06 |
Overall Length | 1-1/2 |
Drill Bit Size | 0.0600 |
Drilling Length | 3/8 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Western Style Hand Gro, 6"x6" 3/8"R 3/4"D (CF3438PF)
- MILWAUKEE TOOL M18 FUEL 3/8 in. Mid-Torque Impact Wrench with Friction Ring Kit (2960-22R)
- RAMSET Battery, For 2HNX1 Cordless Nailer (7505012)
- DAYTON Vertical Mounting Base (6X502)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- Kodiak Cutting Tools Carbide Chucking Reamers