Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0591 (1.5MM) Carbide Reamer Standard Sizes
Mfr # 5457595
Zoro # G9187029
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Size 0.0591 (1.50mm)
- Overall Length 1-1/2
- Number of Flutes 4
- Drill Bit Size 0.0591 (1.50mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5457595
- Zoro # G9187029
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.0591 (1.50mm) |
Overall Length | 1-1/2 |
Drill Bit Size | 0.0591 (1.50mm) |
Drilling Length | 3/8 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Mill, 2 Flutes, TiCN (221-888882)
- WESTWARD Combination Wrench, SAE, 1/4"Size, 12Points (53YV97)
- KEO Countersink, 3 FL, 82 Deg, 3/8, Cobalt, TiN (55311-TiN)
- IDEAL Insulated Screwdriver #1 Round (35-9193)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- Kodiak Cutting Tools Carbide Chucking Reamers