Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0580 Carbide Reamer Decimal Size
Mfr # 5457573
Zoro # G9185726
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2
- Size 0.058
- Material Carbide
- Number of Flutes 4
- Drill Bit Size 0.0580
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5457573
- Zoro # G9185726
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 1-1/2 |
Size | 0.058 |
Drill Bit Size | 0.0580 |
Drilling Length | 3/8 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETT TOOL Screw, 330019-16 (330019-16)
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack w/ Rapid Charger (48-59-1200)
- EKLIND 7 Piece Long Torx L-Key Set (10907)
- WESTWARD Vernier Caliper, 0-12 In, 2.5 In D (4KU76)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- STM 116 Straight Flute Solid Carbide Chucking Reamer (170800)
- Kodiak Cutting Tools Carbide Chucking Reamers