Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0570 Carbide Reamer Decimal Size
Mfr # 5457562
Zoro # G9186724
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Size 0.057
- Overall Length 1-1/2
- Material Carbide
- Drill Bit Size 0.0570
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5457562
- Zoro # G9186724
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.057 |
Overall Length | 1-1/2 |
Drill Bit Size | 0.0570 |
Drilling Length | 3/8 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Metric Tap and Die, 40 Pc Set (98912)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1976200)
- STEELMAN 1/2" Drive 6-Point Thin Wall 21mm x 21.5mm Impact Flip Socket (60230)
- INNOVATIVE COMPONENTS Ball Knob, 5/8-11 Thread Size, 1.75"L, Steel (GN1C----B7-L-21)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- Kodiak Cutting Tools Carbide Chucking Reamers