Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.0565 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5473006
Zoro # G8563706
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.0565
- Material High Speed Steel
- Overall Length 1/2
- Number of Flutes 4
- Drill Bit Size 0.0565
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5473006
- Zoro # G8563706
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.0565 |
Overall Length | 1/2 |
Drill Bit Size | 0.0565 |
Drilling Length | 0.0510 |
Shank Diameter | 0.051 |
Details
Material | High Speed Steel |
Number of Flutes | 4 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coated Crucible Tongs, 18 In, Plated Steel (5ZPT7)
- RIEKE Steel Drum Bung, 10PK (DRM541)
- SLUGGER BY FEIN Annular Cutter Kit, 1" Cut Depth, 13 pcs. (63134999020)
- KRAFT TOOL Stainless Steel Inside Corne, 3-1/8"x1/2 (PL580PF)
- KODIAK CUTTING TOOLS .872 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482356)
- KODIAK CUTTING TOOLS .066 HSS Chucking Reamer Straight Flute Straight Shank (5473182)
- KODIAK CUTTING TOOLS .1455 HSS Chucking Reamer Straight Flute Straight Shank (5474634)
- KODIAK CUTTING TOOLS .0765 HSS Chucking Reamer Straight Flute Straight Shank (5473369)
- KODIAK CUTTING TOOLS 3/16 HSS Chucking Reamer Straight Flute Straight Shank (5483698)
- KODIAK CUTTING TOOLS .427 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480101)
- ZORO SELECT Chucking Reamer, 11/32 In., 6 Flute, HSS (11V381)
- Kodiak Cutting Tools Reamers