Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0560 Carbide Reamer Decimal Size
Mfr # 5457551
Zoro # G9186898
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.056
- Number of Flutes 4
- Material Carbide
- Overall Length 1-1/2
- Drill Bit Size 0.0560
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5457551
- Zoro # G9186898
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.056 |
Overall Length | 1-1/2 |
Drill Bit Size | 0.0560 |
Drilling Length | 3/8 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT TrackSaw(TM) Router Adapter (DWS5031)
- WESTWARD 6 in. Steel/Zinc Retractable Rounded Safety Blade Safety Knife (4YR09)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650012608)
- APEX TOOL GROUP 6In Long Hex Power Bit (AM-05-6)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- INTERNAL TOOL A .3750 Solid Carbide Reamer (93-3750)
- Kodiak Cutting Tools Carbide Chucking Reamers