Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.0555 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5472984
Zoro # G8562750
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.0555
- Number of Flutes 4
- Overall Length 1/2
- Material High Speed Steel
- Drill Bit Size 0.0555
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5472984
- Zoro # G8562750
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.0555 |
Overall Length | 1/2 |
Drill Bit Size | 0.0555 |
Drilling Length | 0.0510 |
Shank Diameter | 0.051 |
Details
Number of Flutes | 4 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Low Speed Buffer (SLP6510)
- DIABLO Diamond Segmented Turbo Rim Masonry Cut- (DMADST0900)
- GUARDAIR Ergonomic Air Gun, 36" Extension (INF5036AA)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5530)
- KODIAK CUTTING TOOLS .328 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478066)
- KODIAK CUTTING TOOLS .503 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481707)
- KODIAK CUTTING TOOLS .814 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482312)
- KODIAK CUTTING TOOLS .455 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480684)
- KODIAK CUTTING TOOLS .378 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479067)
- KODIAK CUTTING TOOLS .3625 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478781)
- ZORO SELECT Chucking Reamer, 5/8 In., 6 Flute, HSS (13H767)
- Kodiak Cutting Tools Reamers