Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0550 (N54) Carbide Reamer Standard Sizes
Mfr # 5457540
Zoro # G9187640
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Material Carbide
- Size 0.0550 (#54)
- Overall Length 1-1/2
- Drill Bit Size 0.0550 (#54)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5457540
- Zoro # G9187640
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.0550 (#54) |
Overall Length | 1-1/2 |
Drill Bit Size | 0.0550 (#54) |
Drilling Length | 3/8 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 14 oz Titanium Smooth Face Hammer w/18" Hybrid Fiberglass Handle (TI14SC-F)
- WILLIAMS Job Site Boxes - 48in. W X 24in. D X 27.5in. H, Color: Blue (50952B)
- SUNEX T50 Internal Star Impact Socket, 3/8"Dr (3670S8)
- PROTO Straight Die Grinder, Insulated, 1/4" (J325AGS)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- Kodiak Cutting Tools Reamers