Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0540 Carbide Reamer Decimal Size
Mfr # 5457529
Zoro # G9186338
$35.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Overall Length 1-1/2
- Size 0.054
- Number of Flutes 4
- Drill Bit Size 0.0540
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5457529
- Zoro # G9186338
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 1-1/2 |
Size | 0.054 |
Drill Bit Size | 0.0540 |
Drilling Length | 3/8 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Electronics Screwdriver, 1/8" x 4" (XPE184)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #16 (C15933)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 6mm Size (88506)
- MAKITA 1/2" Angle Drill, 10.0A, 2-Speed, Reversible (DA4031)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- Kodiak Cutting Tools Reamers