Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0530 Carbide Reamer Decimal Size
Mfr # 5457518
Zoro # G9185604
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.053
- Overall Length 1-1/2
- Material Carbide
- Number of Flutes 4
- Drill Bit Size 0.0530
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5457518
- Zoro # G9185604
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.053 |
Overall Length | 1-1/2 |
Drill Bit Size | 0.0530 |
Drilling Length | 3/8 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Combination Ratcheting Wrench 9/16" (100538)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/64 (SF3216FG)
- MARSHALLTOWN CONCRETE GROOVER 3/8"" (HGSG63)
- PERFORMANCE TOOL CLAW RETRIEVER 24""L (W1184C)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- Kodiak Cutting Tools Reamers