Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0480 Carbide Reamer Decimal Size
Mfr # 5457463
Zoro # G9185717
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Size 0.048
- Material Carbide
- Overall Length 1-1/2
- Drill Bit Size 0.0480
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5457463
- Zoro # G9185717
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.048 |
Overall Length | 1-1/2 |
Drill Bit Size | 0.0480 |
Drilling Length | 3/8 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL DoubleEnd Bit, Phillip 2 and Slot8-10, 2in (70282)
- H & H INDUSTRIAL PRODUCTS Dasqua 6" Square Precision Level (8302-0003)
- TEKTON 3/8 Inch Drive x 17 mm Deep 6-Point Impact Socket (SID13117)
- ROTHENBERGER Automatic Die Head, Thread Type NPT (56265)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- Kodiak Cutting Tools Reamers