Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0470 Carbide Reamer Decimal Size
Mfr # 5457452
Zoro # G9186855
$34.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Overall Length 1-1/2
- Material Carbide
- Size 0.047
- Drill Bit Size 0.0470
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5457452
- Zoro # G9186855
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 1-1/2 |
Size | 0.047 |
Drill Bit Size | 0.0470 |
Drilling Length | 3/8 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1 in. x 36 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4380)
- WILTON 12 in Bar Clamp, Drop Forged Steel Handle and 5 1/2 in Throat Depth (GSM30)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 6 In. (56830)
- CLEVELAND 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 3/8 (C03673)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- Kodiak Cutting Tools Reamers