Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0469 (3/64) Carbide Reamer Standard Sizes
Mfr # 5457441
Zoro # G9185568
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2
- Material Carbide
- Size 0.0469 (3/64)
- Number of Flutes 4
- Drill Bit Size 0.0469 (3/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5457441
- Zoro # G9185568
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 1-1/2 |
Size | 0.0469 (3/64) |
Drill Bit Size | 0.0469 (3/64) |
Drilling Length | 3/8 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5548)
- STANLEY DeWalt ToughSystem 12.05 in. W X 4.5 in. H Deep Tool Tray Polypropylene 1 compartments Black/Yellow (DWST08120)
- IRWIN Tap Metric 12Mm-1.5Mm (8343)
- CAL-VAN TOOLS MASTER DOWEL PIN PULLER SET (CV95400)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- Kodiak Cutting Tools Carbide Chucking Reamers