Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0450 Carbide Reamer Decimal Size
Mfr # 5457408
Zoro # G9187756
$35.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Size 0.045
- Overall Length 1-1/2
- Material Carbide
- Drill Bit Size 0.0450
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5457408
- Zoro # G9187756
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.045 |
Overall Length | 1-1/2 |
Drill Bit Size | 0.0450 |
Drilling Length | 3/8 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 24" Diameter Cable Pulling Hook Sheave (424)
- CRESCENT 8" Half Round Double Cut Bastard File with Green Handle - Carded (21745N)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #25 (44095)
- KNIPEX Insulated Socket Extension, 3/8" Dr, 5" L (98 35 125)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- Kodiak Cutting Tools Reamers