Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0440 Carbide Reamer Decimal Size
Mfr # 5457397
Zoro # G9186015
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2
- Number of Flutes 4
- Material Carbide
- Size 0.044
- Drill Bit Size 0.0440
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5457397
- Zoro # G9186015
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 1-1/2 |
Size | 0.044 |
Drill Bit Size | 0.0440 |
Drilling Length | 3/8 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 10Mm Socket Bit x 1 1/2" - 1/2 Sq Dr (338H100SB)
- WESTWARD Tool Pouch, Tool Belt, Blue, Black, 600D Polyester, 4 Pockets (5MZL0)
- POWERBUILT 3/8" Drive Swivel Head Stubby Ratchet (940482)
- M.A. FORD Countersink, 3/8" dia., 90 deg., HSS (61037503)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- Kodiak Cutting Tools Carbide Chucking Reamers