Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.0435 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5472753
Zoro # G8671847
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Size 0.0435
- Number of Flutes 4
- Overall Length 1/2
- Drill Bit Size 0.0435
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5472753
- Zoro # G8671847
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.0435 |
Overall Length | 1/2 |
Drill Bit Size | 0.0435 |
Drilling Length | 0.0455 |
Shank Diameter | 0.0455 |
Details
Material | High Speed Steel |
Number of Flutes | 4 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/2 in. Carbide Chain Knocker for 5/16 in. Chain Snake Cable (48-53-3024)
- WERNER M430005, 5lb, Self-Retracting Tool Tether (M430005)
- WILLIAMS Williams Combo Wrench, 12 pt., 33mm, Satin Chrome (11533)
- LINK 5/8" HSS Se .625 X 1-5/32 Drill 1-1/8 X 3-1/2 Body 1/2 X 1-1/4 Shank (55-L2-198)
- KODIAK CUTTING TOOLS 11.5mm High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484523)
- KODIAK CUTTING TOOLS .814 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482312)
- KODIAK CUTTING TOOLS .164 HSS Chucking Reamer Straight Flute Straight Shank (5474953)
- KODIAK CUTTING TOOLS .034 HSS Chucking Reamer Straight Flute Straight Shank (5472643)
- KODIAK CUTTING TOOLS #58 HSS Chucking Reamer Straight Flute Straight Shank (5482983)
- KODIAK CUTTING TOOLS .396 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479452)
- DRILL AMERICA .0775 HSS Straight Shank Chucking Reamer (DWRR.0775)
- Kodiak Cutting Tools Reamers