Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0430 (N57) Carbide Reamer Standard Sizes
Mfr # 5457386
Zoro # G9186715
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2
- Size 0.0430 (#57)
- Material Carbide
- Number of Flutes 4
- Drill Bit Size 0.0430 (#57)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5457386
- Zoro # G9186715
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 1-1/2 |
Size | 0.0430 (#57) |
Drill Bit Size | 0.0430 (#57) |
Drilling Length | 3/8 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Hex Bit Set, SAE, 7 pcs (J4900-7C)
- DEWALT Ratchet, Cordless, 2.6 lb, 12V DC, 250 RPM (DCF503EB)
- URREA 12-point Full polished flex head Wrench, 9/16" opening size (1270-18)
- URREA 3/8" Industrial grade long L-type Hex Key (49-3/8L)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- Kodiak Cutting Tools Reamers