Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0420 (N58) Carbide Reamer Standard Sizes
Mfr # 5457375
Zoro # G9185796
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Overall Length 1-1/2
- Size 0.0420 (#58)
- Material Carbide
- Drill Bit Size 0.0420 (#58)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5457375
- Zoro # G9185796
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 1-1/2 |
Size | 0.0420 (#58) |
Drill Bit Size | 0.0420 (#58) |
Drilling Length | 3/8 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Mini Duct Hunter Traceable Rodder w/ 200 ft. of 1/8" Rod (15-18-200)
- TEKTON Combination Wrench Set with Holder, 11-Piece (1/4-3/4 in.) (WCB91101)
- MITUTOYO Flexible Rule, SS, 150 x 12.7mm (182-207)
- IRWIN 6 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (6LN)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- Kodiak Cutting Tools Reamers