Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.0415 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5472731
Zoro # G8665328
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Size 0.0415
- Overall Length 1/2
- Number of Flutes 4
- Drill Bit Size 0.0415
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5472731
- Zoro # G8665328
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.0415 |
Overall Length | 1/2 |
Drill Bit Size | 0.0415 |
Drilling Length | 0.0390 |
Shank Diameter | 0.039 |
Details
Material | High Speed Steel |
Number of Flutes | 4 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-5/8" Magnetic Drill Kit (4274-21)
- STANLEY Staple Gun, Manual, Heavy Dty, Narrow Crwn (TR110)
- CRESCENT WRENCH COMBINATION 1/2"" (CCW5)
- WESTWARD Combination Wrench, Metric, 13mm Size (3XU26)
- KODIAK CUTTING TOOLS .236 HSS Chucking Reamer Straight Flute Straight Shank (5476273)
- KODIAK CUTTING TOOLS .747 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482125)
- KODIAK CUTTING TOOLS .1455 HSS Chucking Reamer Straight Flute Straight Shank (5474634)
- KODIAK CUTTING TOOLS .4985 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481641)
- KODIAK CUTTING TOOLS .156 HSS Chucking Reamer Straight Flute Straight Shank (5474821)
- KODIAK CUTTING TOOLS .077 HSS Chucking Reamer Straight Flute Straight Shank (5473380)
- KODIAK CUTTING TOOLS 19/64 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484138)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers