Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0410 (N59) Carbide Reamer Standard Sizes
Mfr # 5457364
Zoro # G9186758
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Overall Length 1-1/2
- Size 0.0410 (#59)
- Material Carbide
- Drill Bit Size 0.0410 (#59)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5457364
- Zoro # G9186758
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 1-1/2 |
Size | 0.0410 (#59) |
Drill Bit Size | 0.0410 (#59) |
Drilling Length | 3/8 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Hand Scraper, Metal Detect, Gray, 4-7/16 In (6962MD5)
- DRILL AMERICA 41/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD41/64)
- ZORO SELECT Carbide End Mill, 3/32In, 4FL, Single, 1-1/2 (206-001040)
- FEIN Impact Driver Kit, 2.2 lb, 18V DC (ASCD18-200W4)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- Kodiak Cutting Tools Carbide Chucking Reamers