Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0400 (N60) Carbide Reamer Standard Sizes
Mfr # 5457353
Zoro # G9185744
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.0400 (#60)
- Overall Length 1-1/2
- Number of Flutes 4
- Material Carbide
- Drill Bit Size 0.0400 (#60)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5457353
- Zoro # G9185744
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.0400 (#60) |
Overall Length | 1-1/2 |
Drill Bit Size | 0.0400 (#60) |
Drilling Length | 1/4 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD CHISEL SPRING 3-3/4"" (AA001000)
- HHIP 3/16 X 6" 4 Pair Parallel Set (3900-3004)
- MAYHEW PRO Solid Punch, 6in L, 5/16in Tip, Steel, BO (20105)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H404KG)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- Kodiak Cutting Tools Reamers