Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.0315 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5472610
Zoro # G8657059
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/2
- Number of Flutes 3
- Size 0.0315
- Material High Speed Steel
- Drill Bit Size 0.0315
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5472610
- Zoro # G8657059
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 1/2 |
Size | 0.0315 |
Drill Bit Size | 0.0315 |
Drilling Length | 0.0320 |
Shank Diameter | 0.032 |
Details
Number of Flutes | 3 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide Dream Drill W/ Coolant (8Xd) - Metric (DH421062)
- VERMONT GAGE Pin Gage, Minus, 0.0130 In, Black (911201300)
- CHANNELLOCK WRENCH ADJUSTABLE 10" REVERSE JAW (CL810PW)
- DRILL AMERICA 1"-11-1/2 NPS 2-1/2" OD HSS Round Adjustable Pipe Die (DWTH212-1NPS)
- KODIAK CUTTING TOOLS .394 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479408)
- KODIAK CUTTING TOOLS 9/64 HSS Chucking Reamer Straight Flute Straight Shank (5483467)
- KODIAK CUTTING TOOLS #28 HSS Chucking Reamer Straight Flute Straight Shank (5483456)
- KODIAK CUTTING TOOLS 1.001 O/U HSS Chucking Reamer Straight Flute Straight Shank (5485414)
- KODIAK CUTTING TOOLS .503 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481707)
- KODIAK CUTTING TOOLS .366 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478858)
- KODIAK CUTTING TOOLS 5/16 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484171)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers