Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.0285 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5472555
Zoro # G8652140
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Size 0.0285
- Number of Flutes 3
- Overall Length 1/2
- Drill Bit Size 0.0285
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5472555
- Zoro # G8652140
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.0285 |
Overall Length | 1/2 |
Drill Bit Size | 0.0285 |
Drilling Length | 0.0292 |
Shank Diameter | 0.0292 |
Details
Material | High Speed Steel |
Number of Flutes | 3 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-739 Fresno Bracket, Locking All Angle (12-739)
- SUPERCUT Bandsaw Blade, 62 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel (208344)
- OSG Thread Forming Tap, M5-0.80, Bottoming, Bright, 0 Flutes (1410103100)
- MICRO 100 Carb End Mill, 1/16 In, 4FL, CC, AlTiN Coat (GEM-062-4X)
- KODIAK CUTTING TOOLS .874 O/U HSS Chucking Reamer Straight Flute Straight Shank (5485194)
- KODIAK CUTTING TOOLS .1365 HSS Chucking Reamer Straight Flute Straight Shank (5474458)
- KODIAK CUTTING TOOLS .163 HSS Chucking Reamer Straight Flute Straight Shank (5474931)
- KODIAK CUTTING TOOLS .1555 HSS Chucking Reamer Straight Flute Straight Shank (5474810)
- KODIAK CUTTING TOOLS .509 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481795)
- KODIAK CUTTING TOOLS .062 HSS Chucking Reamer Straight Flute Straight Shank (5473116)
- KODIAK CUTTING TOOLS .9395 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482554)
- Kodiak Cutting Tools Reamers